Motion
LFR-3/8-D-5M-O-MINI

FESTO CORPORATION
LFR-3/8-D-5M-O-MINI

192612 FILTER REGULATOR LFR-3/8-D-5M-O-M
MI ITEM #11506309
MFR #LFR-3/8-D-5M-O-MINI
Your Price$194.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-5M-O-MINI

192612 FILTER REGULATOR LFR-3/8-D-5M-O-M
MI ITEM #11506309
MFR #LFR-3/8-D-5M-O-MINI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$194.87/each(List $268.91)

Overview

Mfr description
192612 FILTER REGULATOR LFR-3/8-D-5M-O-M

Specifications

  • Maximum Air Flow
    47.67 scfm
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    47.67 scfm
  • Body Material
    Die-cast zinc
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Operating Pressure
    16 bar
  • Weight
    1.01 lbs
  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought