Motion
LFR-1/2-D-5M-O-MAXI

FESTO CORPORATION
LFR-1/2-D-5M-O-MAXI

192617 FILTER REGULATOR LFR-1/2-D-5M-O-M
Mi Item #11506313
MFR #LFR-1/2-D-5M-O-MAXI
Price$651.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-5M-O-MAXI

192617 FILTER REGULATOR LFR-1/2-D-5M-O-M
Mi Item #11506313
MFR #LFR-1/2-D-5M-O-MAXI

Mfr description
192617 FILTER REGULATOR LFR-1/2-D-5M-O-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.14/each

Specifications

Dimensions

  • Weight
    3.02 lbs

Details

  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    264.86 scfm
  • Body Material
    Die-cast zinc
  • Fluid Comp
    Compressed Air, Inert Gas
  • Fluid Type
    Compressed Air
  • Maximum Air Flow
    264.86 scfm
  • Maximum Operating Pressure
    16 bar
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)