Motion
LFR-1/4-D-5M-O-MINI-A

FESTO CORPORATION
LFR-1/4-D-5M-O-MINI-A

192621 FILTER REGULATOR LFR-1/4-D-5M-O-M
Mi Item #11506317
MFR #LFR-1/4-D-5M-O-MINI-A
Price$316.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-5M-O-MINI-A

192621 FILTER REGULATOR LFR-1/4-D-5M-O-M
Mi Item #11506317
MFR #LFR-1/4-D-5M-O-MINI-A

Mfr description
192621 FILTER REGULATOR LFR-1/4-D-5M-O-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.61/each

Specifications

Dimensions

  • Weight
    1.014 lbs

Details

  • Accessories
    Mounting Bracket, Threaded Bolt, Regulator Lock, Hex Nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    42.38 scfm
  • Body Material
    Die-cast zinc
  • Fluid Comp
    Compressed Air, Inert Gas
  • Fluid Type
    Compressed Air
  • Material
    Die-cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    42.38 scfm
  • Maximum Operating Pressure
    12 bar
  • Min Operating Temperature
    41 °F
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)