Motion
LFR-3/8-D-5M-O-MINI-A

FESTO CORPORATION
LFR-3/8-D-5M-O-MINI-A

Precision Air Regulator - 3/8 in Inlet Port
Mi Item #11506318
MFR #LFR-3/8-D-5M-O-MINI-A
Price$436.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-5M-O-MINI-A

Precision Air Regulator - 3/8 in Inlet Port
Mi Item #11506318
MFR #LFR-3/8-D-5M-O-MINI-A

Mfr description
192622 FILTER REGULATOR LFR-3/8-D-5M-O-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.93/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in

Details

  • Series/System
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)