Motion
GRLA-M5-QS-3-D

FESTO CORPORATION
GRLA-M5-QS-3-D

193137 ONE-WAY FLOW CONTROL VALVE GRLA-M
Mi Item #11506364
MFR #GRLA-M5-QS-3-D
Price$39.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
GRLA-M5-QS-3-D

193137 ONE-WAY FLOW CONTROL VALVE GRLA-M
Mi Item #11506364
MFR #GRLA-M5-QS-3-D

Mfr description
193137 ONE-WAY FLOW CONTROL VALVE GRLA-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.15/each

Specifications

Dimensions

  • Male Thread Size
    M5
  • Output Port Size
    3 mm
  • Tube Outside Diameter
    0.1180 in, 3 mm
  • Tube Size
    3 mm

Details

  • Input Port Gender
    Male
  • Metering
    Meter Out
  • Number Of Ports
    2
  • Operating Medium
    Compressed Air
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Thread Type
    M5 x 0.8
  • Type
    One Way Flow Control
  • Valve Function
    One Way Flow Control
  • Valve Type
    Flow Control with Check
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)