Motion
GRLA-1/8-QS-3-D

FESTO CORPORATION
GRLA-1/8-QS-3-D

193142 ONE-WAY FLOW CONTROL VALVE GRLA-1
Mi Item #11506365
MFR #GRLA-1/8-QS-3-D
Price$28.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
GRLA-1/8-QS-3-D

193142 ONE-WAY FLOW CONTROL VALVE GRLA-1
Mi Item #11506365
MFR #GRLA-1/8-QS-3-D

Mfr description
193142 ONE-WAY FLOW CONTROL VALVE GRLA-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.37/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    1/8
  • Output Port Size
    3 mm
  • Tube Outside Diameter
    0.1180 in, 3 mm
  • Tube Size
    3 mm

Details

  • Input Port Gender
    Male
  • Metering
    Meter Out
  • Number Of Ports
    2
  • Operating Medium
    Compressed Air
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Type
    One Way Flow Control
  • Valve Type
    Flow Control with Check
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)