Motion
GRO-QS-3
193971 FLOW CONTROL VALVE GRO-QS-3
Mi Item #11506454
MFR #GRO-QS-3
Price$37.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
193971 FLOW CONTROL VALVE GRO-QS-3
Mi Item #11506454
MFR #GRO-QS-3

Mfr description
193971 FLOW CONTROL VALVE GRO-QS-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.00/each

Specifications

Dimensions

  • Output Port Type
    QS-3
  • Tube Outside Diameter
    0.1180 in, 3 mm
  • Tube Size
    3 mm

Details

  • Actuation
    Knurled screw
  • Flow Rate
    85 L/min
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    10 bar, 150 psi
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Type
    Throttle Valve
  • Valve Function
    Flow Control Function
  • Valve Type
    Throttle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)