Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-11/16"-6"-A-P-A

DZF-11/16"-6"-A-P-A
Mi Item #11506499
MFR #DZF-11/16"-6"-A-P-A

Mfr description
194143 FLAT CYLINDER DZF-11/16"-6"-A-P-A
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    0.6875 in

Details

  • Body Type
    Flat Mount
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P-A
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DZF
  • Type
    Flat cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)