1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
FESTO CORPORATION DZF-1 1/4"-1"-P-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
DZF-1 1/4"-1"-P-A
DZF-1 1/4"-1"-P-A
MI ITEM #
11506531
MFR #
DZF-1 1/4"-1"-P-A
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
1.2500 in
Details
Cushion Type
Fixed Cushion
Cylinder Suffix
P-A
Magnet
With Magnet
Product Type
Tie Rod Air Cylinders
Overview
Mfr description
194194 FLAT CYLINDER DZF-1 1/4"-1"-P-A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought