1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
FESTO CORPORATION DZF-2 1/2"-10"-P-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
DZF-2 1/2"-10"-P-A
DZF-2 1/2"-10"-P-A
MI ITEM #
11506590
MFR #
DZF-2 1/2"-10"-P-A
Mfr description
194283 FLAT CYLINDER DZF-2 1/2"-10"-P-A
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Bore Diameter
63 mm
Details
Cylinder Style
Flat cylinder
Cylinder Suffix
-P-A
Product Type
Tie Rod Air Cylinders
Series
DZF
Type
Flat cylinder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items