Overview
Mfr description
194612 PRESSURE REGULATOR LRS-1/4-D-O-MI
Specifications
- Set Pressure Range7 to 175 psi
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data