Specifications
Dimensions
- Connection Size3/8 in
- Inlet Port Size3/8 in
- Outlet Port Size3/8 in
Details
- Air Flow1700 lpm, 60.04 scfm
- Inlet Port TypeStraight
- Maximum Air Flow1700 lpm, 60.04 scfm
- Outlet Port Thread TypeG
- Outlet Port TypeStraight
- Pressure Display Unitbar
- Pressure Gauge IncludedWithout Pressure Gauge
- Series/SystemD
- Set Pressure Range7 to 175 psi
- Thread StandardBSPP (G)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)