Overview
Mfr description
194625 PRESSURE REGULATOR LRS-3/8-D-7-O-
Specifications
- Set Pressure Range7 to 100 psi
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Series/SystemLR, LRS
- Pressure Gauge IncludedWithout Pressure Gauge
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data