Motion
LRS-1-D-DI-MAXI

FESTO CORPORATION
LRS-1-D-DI-MAXI

Standard Air Regulator - 1 in Inlet Port, G Inlet Thread, Straight, 1 in Outlet Port, G Outlet Thread, Straight, 7 to 175 psi
MI ITEM #11506668
MFR #LRS-1-D-DI-MAXI
List Price$771.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LRS-1-D-DI-MAXI

Standard Air Regulator - 1 in Inlet Port, G Inlet Thread, Straight, 1 in Outlet Port, G Outlet Thread, Straight, 7 to 175 psi
MI ITEM #11506668
MFR #LRS-1-D-DI-MAXI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$771.68/each for your price

Overview

Mfr description
194678 PRESSURE REGULATOR LRS-1-D-DI-MAX

Specifications

  • Set Pressure Range
    7 to 175 psi
  • Inlet Port Size
    1 in
  • Inlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought