Motion
LRPS-1/4-0,7

FESTO CORPORATION
LRPS-1/4-0,7

Precision Air Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #11506675
MFR #LRPS-1/4-0,7
Your Price$862.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LRPS-1/4-0,7

Precision Air Regulator - 1/4 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #11506675
MFR #LRPS-1/4-0,7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$862.81/each(List $1,242.45)

Overview

Mfr description
194690 PRECISION PRESSURE REGULATOR LRPS

Specifications

  • Set Pressure Range
    0.7 to 10 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text