Motion
LFRS-1/4-D-MINI

FESTO CORPORATION
LFRS-1/4-D-MINI

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #11506690
MFR #LFRS-1/4-D-MINI
Price$634.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFRS-1/4-D-MINI

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #11506690
MFR #LFRS-1/4-D-MINI

Mfr description
194708 FILTER REGULATOR LFRS-1/4-D-MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.15/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in

Details

  • Series/System
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)