Motion
LFRS-1/4-D-5M-MINI

FESTO CORPORATION
LFRS-1/4-D-5M-MINI

Precision Air Regulator - 1/4 in Inlet Port, BSPP
Mi Item #11506698
MFR #LFRS-1/4-D-5M-MINI
Price$663.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFRS-1/4-D-5M-MINI

Precision Air Regulator - 1/4 in Inlet Port, BSPP
Mi Item #11506698
MFR #LFRS-1/4-D-5M-MINI

Mfr description
194716 FILTER REGULATOR LFRS-1/4-D-5M-MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$663.24/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    560 g

Details

  • Inlet Port Type
    BSPP
  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    -10 °C
  • Mounting Type
    Accessories
  • Pressure Gauge Included
    Yes
  • Series/System
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)