Motion
LFRS-1/2-D-MIDI-A

FESTO CORPORATION
LFRS-1/2-D-MIDI-A

Air Filter Element - 40 μm
Mi Item #11506738
MFR #LFRS-1/2-D-MIDI-A
Price$892.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFRS-1/2-D-MIDI-A

Air Filter Element - 40 μm
Mi Item #11506738
MFR #LFRS-1/2-D-MIDI-A

Mfr description
194757 FILTER REGULATOR LFRS-1/2-D-MIDI-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$892.82/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Filter Rating
    40 μm
  • Filter Type
    Filter Regulator
  • Flow Rate
    3400 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    12 bar, 174.05 psi
  • Maximum Air Flow
    120.1 cfm
  • Maximum Flow Rate
    120.07 cfm, 3400 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    40 µm
  • Minimum Operating Pressure
    0.5 bar, 7.25 psi
  • Series
    LFR, LFRS
  • Standard Cubic Feet Per Minute
    120.07 scfm
  • Standards Met
    DIN 1343
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)