Motion
LFRS-1/2-D-7-MIDI-A

FESTO CORPORATION
LFRS-1/2-D-7-MIDI-A

Air Filter Element - 40 μm
Mi Item #11506743
MFR #LFRS-1/2-D-7-MIDI-A
Price$914.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFRS-1/2-D-7-MIDI-A

Air Filter Element - 40 μm
Mi Item #11506743
MFR #LFRS-1/2-D-7-MIDI-A

Mfr description
194762 FILTER REGULATOR LFRS-1/2-D-7-MID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.36/each

Specifications

Dimensions

  • Port Size
    0.5000 in

Details

  • Body Material
    Zinc Die-Casting
  • Bowl Material
    Polycarbonate
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    40 μm
  • Material
    Zinc Die-Casting
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    120.1 cfm
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Maximum Temperature
    140 °F
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    D
  • Thread Standard
    G
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)