Motion
LFRS-1/2-D-5M-MIDI

FESTO CORPORATION
LFRS-1/2-D-5M-MIDI

Air Filter Element - 5 μm
Mi Item #11506745
MFR #LFRS-1/2-D-5M-MIDI
Price$761.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFRS-1/2-D-5M-MIDI

Air Filter Element - 5 μm
Mi Item #11506745
MFR #LFRS-1/2-D-5M-MIDI

Mfr description
194764 FILTER REGULATOR LFRS-1/2-D-5M-MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$761.53/each

Specifications

Dimensions

  • Port Size
    0.5000 in

Details

  • Filter Rating
    5 μm
  • Series
    D
  • Thread Standard
    G
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)