Specifications
Dimensions
- Inlet Size7 mm
Details
- Base TypeManifold Block
- Maximum Operating Pressure116.03 psi, 8 bar
- Number Of Stations2
- Operating Temperature Range14 to 140 °F, -10 to 60 °C
- Port Thread StandardMetric
- Pressure0 to 116.03 psi, 0 to 8 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)