Motion
HGPM-08-EZ-G6

FESTO CORPORATION
HGPM-08-EZ-G6

197562 PARALLEL GRIPPER HGPM-08-EZ-G6
Mi Item #11507309
MFR #HGPM-08-EZ-G6
Price$1,208.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HGPM-08-EZ-G6

197562 PARALLEL GRIPPER HGPM-08-EZ-G6
Mi Item #11507309
MFR #HGPM-08-EZ-G6

Mfr description
197562 PARALLEL GRIPPER HGPM-08-EZ-G6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.18/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Port Size
    M3

Details

  • Action
    Single-Acting
  • Body Option
    Anodized
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    4 bar, 58.015 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    4 bar to 8 bar, 58.015 psi to 116.03 psi
  • Operating Temperature Range
    5 °C to 60 °C, 41 °F to 140 °F
  • Piston Action
    Single Acting (Normally Closed)
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)