Motion
GRLA-1/8-QS-3-RS-D

FESTO CORPORATION
GRLA-1/8-QS-3-RS-D

197579 ONE-WAY FLOW CONTROL VALVE GRLA-1
Mi Item #11507317
MFR #GRLA-1/8-QS-3-RS-D
Price$45.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
GRLA-1/8-QS-3-RS-D

197579 ONE-WAY FLOW CONTROL VALVE GRLA-1
Mi Item #11507317
MFR #GRLA-1/8-QS-3-RS-D

Mfr description
197579 ONE-WAY FLOW CONTROL VALVE GRLA-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.54/each

Specifications

Dimensions

  • Male Thread Size
    1/8
  • Tube Outside Diameter
    0.1180 in, 3 mm
  • Tube Size
    3 mm

Details

  • Actuation
    Knurled screw
  • Flow Rate
    130 L/min
  • Metering
    Meter Out
  • Type
    One-Way Flow Control Valve
  • Valve Function
    Exhaust Air Flow Control Non-Return Function
  • Valve Type
    One-Way Flow Control Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)