Motion
MHA2-PR4-5-M5

FESTO CORPORATION
MHA2-PR4-5-M5

525128 MANIFOLD MHA2-PR4-5-M5
Mi Item #11507384
MFR #MHA2-PR4-5-M5
Price$256.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MHA2-PR4-5-M5

525128 MANIFOLD MHA2-PR4-5-M5
Mi Item #11507384
MFR #MHA2-PR4-5-M5

Mfr description
525128 MANIFOLD MHA2-PR4-5-M5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.58/each

Specifications

Dimensions

  • Inlet Size
    7 mm
  • Outlet Size
    5 mm

Details

  • Base Type
    Manifold
  • Number Of Stations  
    4
  • Port Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)