Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeG
- Outlet Port TypeStraight
- Product TypeManifold Mount Air Regulators
Overview
Mfr description
528954 PRESSURE REGULATING VALVE MANIFOL