Overview
Mfr description
528956 PRESSURE REGULATING VALVE MANIFOL
Specifications
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Outlet Port Size3/8 in
- Inlet Port Size3/8 in
- Product TypeManifold Mount Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data