Motion
LRB-3/8-D-O-K2-MIDI

FESTO CORPORATION
LRB-3/8-D-O-K2-MIDI

Manifold Mount Air Regulator - 3/8 in Inlet Port, BSPP
Mi Item #11507749
MFR #LRB-3/8-D-O-K2-MIDI
Price$625.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LRB-3/8-D-O-K2-MIDI

Manifold Mount Air Regulator - 3/8 in Inlet Port, BSPP
Mi Item #11507749
MFR #LRB-3/8-D-O-K2-MIDI

Mfr description
528958 PRESSURE REGULATING VALVE MANIFOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.36/each

Specifications

Dimensions

  • Connection Size
    3/8 in
  • Inlet Port Size
    3/8 in

Details

  • Air Flow
    113.01 scfm, 3200 lpm
  • Digital Pressure Switch
    No
  • Included Options
    Connecting Kit
  • Inlet Port Type
    BSPP
  • Maximum Air Flow
    3200 lpm, 113.01 scfm
  • Maximum Operating Pressure
    174 psi
  • Mounting Type
    Manifold Mount
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    No
  • Series/System
    D
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)