Motion
LRB-1/4-D-7-O-K3-MINI

FESTO CORPORATION
LRB-1/4-D-7-O-K3-MINI

Manifold Mount Air Regulator - 1/4 in Inlet Port
Mi Item #11507751
MFR #LRB-1/4-D-7-O-K3-MINI
Price$715.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LRB-1/4-D-7-O-K3-MINI

Manifold Mount Air Regulator - 1/4 in Inlet Port
Mi Item #11507751
MFR #LRB-1/4-D-7-O-K3-MINI

Mfr description
528968 PRESSURE REGULATING VALVE MANIFOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.08/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in

Details

  • Mounting Type
    Manifold Mount
  • Series/System
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)