Specifications
Dimensions
- Connection Size3/8 in
- Inlet Port Size3/8 in
Details
- Air Flow113.01 scfm, 3200 lpm
- Inlet Port TypeBSPP
- Maximum Air Flow3200 lpm, 113.01 scfm
- Mounting TypeManifold Mount
- Pressure Display Unitbar
- Series/SystemD
- Thread StandardBSPP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)