Motion
LRB-3/8-D-7-O-K4-MIDI

FESTO CORPORATION
LRB-3/8-D-7-O-K4-MIDI

Manifold Mount Air Regulator - 3/8 in Inlet Port
Mi Item #11507761
MFR #LRB-3/8-D-7-O-K4-MIDI
Price$1,353.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LRB-3/8-D-7-O-K4-MIDI

Manifold Mount Air Regulator - 3/8 in Inlet Port
Mi Item #11507761
MFR #LRB-3/8-D-7-O-K4-MIDI

Mfr description
528988 PRESSURE REGULATING VALVE MANIFOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,353.89/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in

Details

  • Maximum Operating Pressure
    101.5 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)