Motion
LRB-1/4-D-O-K5-MINI

FESTO CORPORATION
LRB-1/4-D-O-K5-MINI

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight
Mi Item #11507767
MFR #LRB-1/4-D-O-K5-MINI
Price$1,067.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LRB-1/4-D-O-K5-MINI

Manifold Mount Air Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight
Mi Item #11507767
MFR #LRB-1/4-D-O-K5-MINI

Mfr description
529002 PRESSURE REGULATING VALVE MANIFOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.59/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    1600 lpm, 56.50 scfm
  • Maximum Operating Pressure
    174 psi
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)