Motion
LRB-1/2-D-O-K5-MIDI

FESTO CORPORATION
LRB-1/2-D-O-K5-MIDI

Manifold Mount Air Regulator - 1/2 in Inlet Port, BSPP
Mi Item #11507771
MFR #LRB-1/2-D-O-K5-MIDI
Price$1,571.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LRB-1/2-D-O-K5-MIDI

Manifold Mount Air Regulator - 1/2 in Inlet Port, BSPP
Mi Item #11507771
MFR #LRB-1/2-D-O-K5-MIDI

Mfr description
529007 PRESSURE REGULATING VALVE MANIFOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,571.51/each

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Inlet Port Size
    1/2 in

Details

  • Air Flow
    113.01 scfm, 3200 lpm
  • Digital Pressure Switch
    No
  • Inlet Port Type
    BSPP
  • Maximum Air Flow
    3200 lpm, 113.01 scfm
  • Mounting Type
    Manifold Mount
  • Pressure Gauge Included
    No
  • Series/System
    LRB-K
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)