Motion
MS4-LFR-1/4-D6-CRM-AS-Z

FESTO CORPORATION
MS4-LFR-1/4-D6-CRM-AS-Z

529145 FILTER REGULATOR MS4-LFR-1/4-D6-C
Mi Item #11507779
MFR #MS4-LFR-1/4-D6-CRM-AS-Z
Price$72.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D6-CRM-AS-Z

529145 FILTER REGULATOR MS4-LFR-1/4-D6-C
Mi Item #11507779
MFR #MS4-LFR-1/4-D6-CRM-AS-Z

Mfr description
529145 FILTER REGULATOR MS4-LFR-1/4-D6-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.37/each

Specifications

Dimensions

  • Weight
    0.61 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Knob
  • Air Flow
    52.97 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Inert gas
  • Maximum Air Flow
    52.97 scfm
  • Maximum Operating Pressure
    14 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)