Motion
MS4-LFR-1/4-D7-CRM-AS-Z

FESTO CORPORATION
MS4-LFR-1/4-D7-CRM-AS-Z

529153 FILTER REGULATOR MS4-LFR-1/4-D7-C
MI ITEM #11507780
MFR #MS4-LFR-1/4-D7-CRM-AS-Z
List Price$99.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D7-CRM-AS-Z

529153 FILTER REGULATOR MS4-LFR-1/4-D7-C
MI ITEM #11507780
MFR #MS4-LFR-1/4-D7-CRM-AS-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.87/each for your price

Overview

Mfr description
529153 FILTER REGULATOR MS4-LFR-1/4-D7-C

Specifications

  • Adjuster Type
    Rotary knob with detent
  • Maximum Air Flow
    42.38 scfm
  • Air Flow
    42.38 scfm
  • Body Material
    Die-cast aluminum
  • Bonnet Material
    PA, POM
  • Knob Type
    Rotary knob with detent
  • Included Options
    Pressure gauge
  • Fluid Comp
    Inert gas, Compressed air
  • Standards Met
    RoHS Compliant, VDMA24364-B1, B2-L
  • Fluid Type
    Inert gas, Compressed air
  • Material
    Die-cast aluminum
  • Maximum Operating Pressure
    14 bar
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Series/System
    MS
  • Supply Type
    Modular
  • Valve Seal Material
    NBR
  • Weight
    0.61 lbs
  • Accessories
    Mounting Bracket, Pressure Gauge
  • Monitor Output
    with pressure gauge
  • Pressure Display Unit
    bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought