Motion
MS4-LFR-1/4-D7-CRV-AS

FESTO CORPORATION
MS4-LFR-1/4-D7-CRV-AS

529154 FILTER REGULATOR MS4-LFR-1/4-D7-C
Mi Item #11507781
MFR #MS4-LFR-1/4-D7-CRV-AS
Price$88.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D7-CRV-AS

529154 FILTER REGULATOR MS4-LFR-1/4-D7-C
Mi Item #11507781
MFR #MS4-LFR-1/4-D7-CRV-AS

Mfr description
529154 FILTER REGULATOR MS4-LFR-1/4-D7-C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.05/each

Specifications

Dimensions

  • Weight
    0.61 lbs

Details

  • Accessories
    Mounting bracket, Hex nut
  • Air Flow
    42.38 scfm
  • Body Material
    Die-cast aluminum
  • Maximum Air Flow
    42.38 scfm
  • Maximum Operating Pressure
    12 bar
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)