Motion
MS4-LFR-1/4-D7-ERV-AS-Z

FESTO CORPORATION
MS4-LFR-1/4-D7-ERV-AS-Z

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #11507783
MFR #MS4-LFR-1/4-D7-ERV-AS-Z
Price$106.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D7-ERV-AS-Z

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #11507783
MFR #MS4-LFR-1/4-D7-ERV-AS-Z

Mfr description
529159 FILTER REGULATOR MS4-LFR-1/4-D7-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.32/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    0.61 lbs

Details

  • Accessories
    Pressure Gauge, Mounting Bracket
  • Air Flow
    52.97 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed air, Inert gas
  • Material
    Die-cast aluminum
  • Maximum Air Flow
    52.97 scfm
  • Maximum Operating Pressure
    12 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)