Motion
MS4-LFR-1/8-D6-CRV-AS

FESTO CORPORATION
MS4-LFR-1/8-D6-CRV-AS

Precision Air Regulator - 1/8 in Inlet Port
Mi Item #11507785
MFR #MS4-LFR-1/8-D6-CRV-AS
Price$146.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/8-D6-CRV-AS

Precision Air Regulator - 1/8 in Inlet Port
Mi Item #11507785
MFR #MS4-LFR-1/8-D6-CRV-AS

Mfr description
529162 FILTER REGULATOR MS4-LFR-1/8-D6-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.71/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in

Details

  • Series/System
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)