Motion
MS4-LFR-1/8-D6-ERM-AS

FESTO CORPORATION
MS4-LFR-1/8-D6-ERM-AS

Precision Air Regulator - 1/8 in Inlet Port, G, G Outlet Thread
Mi Item #11507786
MFR #MS4-LFR-1/8-D6-ERM-AS
Price$99.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/8-D6-ERM-AS

Precision Air Regulator - 1/8 in Inlet Port, G, G Outlet Thread
Mi Item #11507786
MFR #MS4-LFR-1/8-D6-ERM-AS

Mfr description
529164 FILTER REGULATOR MS4-LFR-1/8-D6-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.87/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in

Details

  • Adjuster Type
    Knob
  • Fluid Comp
    Compressed Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    BSPP
  • Mounting Type
    Inline
  • Outlet Port Gender
    Female
  • Outlet Port Position
    Opposite Inlet
  • Outlet Port Thread Type
    G
  • Series/System
    MS
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)