Motion
MS4-LFR-1/8-D7-CRM-AS

FESTO CORPORATION
MS4-LFR-1/8-D7-CRM-AS

Precision Air Regulator - 1/8 in Inlet Port, G, G Outlet Thread
Mi Item #11507788
MFR #MS4-LFR-1/8-D7-CRM-AS
Price$99.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/8-D7-CRM-AS

Precision Air Regulator - 1/8 in Inlet Port, G, G Outlet Thread
Mi Item #11507788
MFR #MS4-LFR-1/8-D7-CRM-AS

Mfr description
529168 FILTER REGULATOR MS4-LFR-1/8-D7-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.87/each

Specifications

Dimensions

  • Connection Size
    1/8 in
  • Inlet Port Size
    1/8 in

Details

  • Air Flow
    30.02 scfm, 850 lpm
  • Inlet Port Type
    BSPP
  • Maximum Air Flow
    850 lpm, 30.02 scfm
  • Maximum Operating Pressure
    174 psi
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Pressure Display Unit
    bar
  • Series/System
    MS
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)