Motion
MS6-LFR-1/2-D7-CRM-AS-Z

FESTO CORPORATION
MS6-LFR-1/2-D7-CRM-AS-Z

529185 FILTER REGULATOR MS6-LFR-1/2-D7-C
Mi Item #11507790
MFR #MS6-LFR-1/2-D7-CRM-AS-Z
Price$91.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D7-CRM-AS-Z

529185 FILTER REGULATOR MS6-LFR-1/2-D7-C
Mi Item #11507790
MFR #MS6-LFR-1/2-D7-CRM-AS-Z

Mfr description
529185 FILTER REGULATOR MS6-LFR-1/2-D7-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.55/each

Specifications

Dimensions

  • Weight
    1.929 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    141.26 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Inert gas
  • Material
    Die-cast aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    141.26 scfm
  • Maximum Operating Pressure
    20 bar
  • Min Operating Temperature
    14 °F
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant, VDMA24364-B1, B2-L
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)