Motion
MS6-LFR-1/2-D7-EUV-AS

FESTO CORPORATION
MS6-LFR-1/2-D7-EUV-AS

529194 FILTER REGULATOR MS6-LFR-1/2-D7-E
Mi Item #11507791
MFR #MS6-LFR-1/2-D7-EUV-AS
Price$134.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D7-EUV-AS

529194 FILTER REGULATOR MS6-LFR-1/2-D7-E
Mi Item #11507791
MFR #MS6-LFR-1/2-D7-EUV-AS

Mfr description
529194 FILTER REGULATOR MS6-LFR-1/2-D7-E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.66/each

Specifications

Dimensions

  • Weight
    2.396 lbs

Details

  • Accessories
    Pressure Gauge, Mounting Bracket
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    158.92 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Comp
    Compressed air, Inert gas
  • Fluid Type
    Compressed air
  • Material
    Die-cast aluminum
  • Maximum Air Flow
    158.92 scfm
  • Maximum Operating Pressure
    12 bar
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Self-Relieving
  • Series/System
    MS
  • Standards Met
    RoHS Compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)