Motion
MS6-LFR-1/4-D6-ERM-AS

FESTO CORPORATION
MS6-LFR-1/4-D6-ERM-AS

Precision Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #11507793
MFR #MS6-LFR-1/4-D6-ERM-AS
Price$126.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/4-D6-ERM-AS

Precision Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #11507793
MFR #MS6-LFR-1/4-D6-ERM-AS

Mfr description
529200 FILTER REGULATOR MS6-LFR-1/4-D6-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.35/each

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Inlet Port Size
    1/4 in

Details

  • Air Flow
    2800 lpm, 98.88 scfm
  • Digital Pressure Switch
    No
  • Inlet Port Type
    BSPP
  • Maximum Air Flow
    2800 lpm, 98.88 scfm
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    No
  • Series/System
    MS
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)