Motion
MS6-LFR-1/4-D7-CRM-AS-Z

FESTO CORPORATION
MS6-LFR-1/4-D7-CRM-AS-Z

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #11507795
MFR #MS6-LFR-1/4-D7-CRM-AS-Z
Price$126.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/4-D7-CRM-AS-Z

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #11507795
MFR #MS6-LFR-1/4-D7-CRM-AS-Z

Mfr description
529205 FILTER REGULATOR MS6-LFR-1/4-D7-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.35/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in

Details

  • Series/System
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)