Motion
MS6-LFR-3/8-D7-CRM-AS

FESTO CORPORATION
MS6-LFR-3/8-D7-CRM-AS

529224 FILTER REGULATOR MS6-LFR-3/8-D7-C
Mi Item #11507802
MFR #MS6-LFR-3/8-D7-CRM-AS
Price$126.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-3/8-D7-CRM-AS

529224 FILTER REGULATOR MS6-LFR-3/8-D7-C
Mi Item #11507802
MFR #MS6-LFR-3/8-D7-CRM-AS

Mfr description
529224 FILTER REGULATOR MS6-LFR-3/8-D7-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.35/each

Specifications

Dimensions

  • Weight
    1.93 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Inert gas
  • Maximum Air Flow
    123.60 scfm
  • Maximum Operating Pressure
    20 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)