Motion
MS6-LFR-3/8-D7-EUM-AS

FESTO CORPORATION
MS6-LFR-3/8-D7-EUM-AS

Precision Air Regulator - 3/8 in Inlet Port
Mi Item #11507804
MFR #MS6-LFR-3/8-D7-EUM-AS
Price$167.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-3/8-D7-EUM-AS

Precision Air Regulator - 3/8 in Inlet Port
Mi Item #11507804
MFR #MS6-LFR-3/8-D7-EUM-AS

Mfr description
529232 FILTER REGULATOR MS6-LFR-3/8-D7-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.68/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in

Details

  • Maximum Operating Pressure
    101.5 psi
  • Pressure Display Unit
    bar
  • Series/System
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)