Motion
MS4-LF-1/8-CRM

FESTO CORPORATION
MS4-LF-1/8-CRM

Air Filter Element - 5 μm
Mi Item #11507812
MFR #MS4-LF-1/8-CRM
Price$35.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LF-1/8-CRM

Air Filter Element - 5 μm
Mi Item #11507812
MFR #MS4-LF-1/8-CRM

Mfr description
529403 FILTER MS4-LF-1/8-CRM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.82/each

Specifications

Dimensions

  • Body Size
    0.1250 in

Details

  • Filter Rating
    5 μm
  • Flow Rate
    1000 l/min
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Max Pressure
    14 bar, 203.053 psi
  • Maximum Air Flow
    35.31 cfm
  • Maximum Flow Rate
    35 scfm, 1000 l/min
  • Maximum Operating Pressure
    14 bar, 203 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS
  • Standard Cubic Feet Per Minute
    35.315 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Compressed Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)