Motion
MS4-LFM-1/8-ARM

FESTO CORPORATION
MS4-LFM-1/8-ARM

Main Line & Modular Air Filter - MS4, 0.1250 in Ports, Polycarbonate, Manual Rotary Drain
Mi Item #11507822
MFR #MS4-LFM-1/8-ARM
Price$97.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFM-1/8-ARM

Main Line & Modular Air Filter - MS4, 0.1250 in Ports, Polycarbonate, Manual Rotary Drain
Mi Item #11507822
MFR #MS4-LFM-1/8-ARM

Mfr description
529463 MICRO FILTER MS4-LFM-1/8-ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.32/each

Specifications

Dimensions

  • Port Size
    0.1250 in

Details

  • Body Material
    Aluminum die cast
  • Bowl Material
    Polycarbonate
  • Drain Method
    Manual Rotary
  • Drain Type
    Manual Rotary
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Filter
  • Material
    Aluminum die cast
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    14 bar, 203 psi
  • Maximum Temperature
    140 °F
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Seal Material
    NBR
  • Series
    MS4
  • Thread Standard
    NPT
  • Type
    Micro Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)