Motion
MS6-LF-1/2-ERV-Z

FESTO CORPORATION
MS6-LF-1/2-ERV-Z

Air Filter Element - 40 μm
Mi Item #11507846
MFR #MS6-LF-1/2-ERV-Z
Price$123.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LF-1/2-ERV-Z

Air Filter Element - 40 μm
Mi Item #11507846
MFR #MS6-LF-1/2-ERV-Z

Mfr description
529618 FILTER MS6-LF-1/2-ERV-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.17/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Filter Rating
    40 μm
  • Flow Rate
    4100 l/min
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Air Flow
    144.79 cfm
  • Maximum Flow Rate
    144.79 cfm, 4100 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    40 µm
  • Min Operating Temperature
    14 °F
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS6-LF
  • Standard Cubic Feet Per Minute
    144.79 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)