Motion
MS6-LF-1/2-EUM

FESTO CORPORATION
MS6-LF-1/2-EUM

Air Filter Element - 40 μm
Mi Item #11507847
MFR #MS6-LF-1/2-EUM
Price$112.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LF-1/2-EUM

Air Filter Element - 40 μm
Mi Item #11507847
MFR #MS6-LF-1/2-EUM

Mfr description
529619 FILTER MS6-LF-1/2-EUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.87/each

Specifications

Dimensions

  • Port Size
    0.5000 in
  • Weight
    820 g

Details

  • Filter Rating
    40 μm
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    140 °F
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS6-LF
  • Thread Standard
    BSPP
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)