Motion
MS6-LF-1/4-CRV

FESTO CORPORATION
MS6-LF-1/4-CRV

Main Line & Modular Air Filter - MS6-LF, 5 µm
Mi Item #11507849
MFR #MS6-LF-1/4-CRV
Price$123.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LF-1/4-CRV

Main Line & Modular Air Filter - MS6-LF, 5 µm
Mi Item #11507849
MFR #MS6-LF-1/4-CRV

Mfr description
529625 FILTER MS6-LF-1/4-CRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.17/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Weight
    1.32 lbs

Details

  • Filter Rating
    5 μm
  • Flow Rate
    2000 l/min
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    140 °F
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Flow Rate
    71 scfm, 2000 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    14 °F
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Operating Temperature Range
    14 to 140 °F
  • Series
    MS6-LF
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)